This item is Discontinued.

Fein Flat Washer, For Screw Size M8 , Alloy Steel Zinc Plated Finish 42498720840

Flat Washer, For Screw Size M8 , Alloy Steel Zinc Plated Finish (Discontinued)

  • Mfr # 42498720840
  • Zoro # G5006697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42498720840
Zoro #
G5006697
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
M8
Outside Diameter
21 mm
Minimum Thickness
4 mm

Details

Item
Flat Washer
Material
Alloy Steel
Finish
Zinc Plated
Standards
DIN 7349
System of Measurement
Metric
Rockwell Hardness
20

Description

Washer,M8,Flat,Din7349

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.