Grinding Belt, 2 in W, 45-1/4 in L, Zirconium Aluminum Oxide, 36 Grit

  • Mfr # 69903158000

  • Zoro # G808452398


product price:  $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
45-1/4 in
Abrasive Material
Zirconium Aluminum Oxide
Grit
36
Backing Material
Extra Heavy Polyester Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69903158000
Zoro #
G808452398
UPC #
4014586405070
Country of Origin
Italy

Dimensions

Width
2 in
Length
45-1/4 in

Details

Item
Grinding Belt
Abrasive Material
Zirconium Aluminum Oxide
Grit
36
Backing Material
Extra Heavy Polyester Fabric
Application
Processing Corrosion Resistant and High-Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.