Zoro Homepage

Sanding Belt, 3 in W, 79 in L, Corundum, 400 Grit, Fine

  • Mfr # 69903019000

  • Zoro # G5001264


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
79 in
Abrasive Material
Corundum
Grit
400
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69903019000
Zoro #
G5001264
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 in
Length
79 in

Details

Item
Sanding Belt
Abrasive Material
Corundum
Grit
400
Grade
Fine
Backing Material
Heavy Cotton Fabric
For Use With Mfr. Model Number
GX 75; GX 75 2H 2V; GXC; GX 75 2H

Description

Grinding Belt 75X2000 G 400 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.