This item is Discontinued.

Fein Hose Assembly, 1-1/4 In x 16 ft 921049GN1

Hose Assembly, 1-1/4 In x 16 ft (Discontinued)

  • Mfr # 921049GN1
  • Zoro # G4673471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
921049GN1
Zoro #
G4673471
UPC #
663695301458
Country of Origin
Italy

Dimensions

Hose Dia.
1-1/4"
Hose Length
16 ft.

Details

Color
Gray
Item
Hose Assembly

Description

Hose Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.