Shop FEIN

Impact Wrench, Cordless, 18 V DC

  • Mfr # ASCD 18-300 W2 AS Bare Tool
  • Zoro # G821669155

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Explosive Environment Rated
No
Torque - Maximum
2,567 in-lb
Voltage
18 V DC
Battery Platform
CORE18V(R)
Includes
Belt Clip, Magnetic Bit Holder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASCD 18-300 W2 AS Bare Tool
Zoro #
G821669155
UPC #
4014586901169
Country of Origin
Germany

Dimensions

Head Length
2 5/16 in
For A325 Bolt Size Capacity
1 1/16 in
For A490 Bolt Size Capacity
1/2 in
Overall Length
3 1/8 in
Head Width
5 11/16 in
Drive Size
1/2 in
Wire Rope Length
3 1/8 in
Length
3 1/8 in
Fits Chest Size
Compact Design, Extreme Precision

Details

Explosive Environment Rated
No
Torque - Maximum
2,567 in-lb
Voltage
18 V DC
Battery Platform
CORE18V(R)
Includes
Belt Clip, Magnetic Bit Holder
Includes Case
Case Included
Number of Speed Settings
Continuous
Impact Rated
Impact Rated
Standards
CE, CSA Certified, ETL
Power Source
Cordless
Motor Type
Brushless
Drive Shape
Square
Fastening Torque
214 ft-lb
Includes Battery
Tool Only
Anvil Style
Extended
Number of Batteries Included
0
Tool Weight
2.64 lb
Tool Style
Compact
Features
Compact Design, Extreme Precision
Includes Lock-Off Switch
Lock-Off Switch Included
Speed Control
Variable
Drive Type
Standard
Battery Chemistry
Li-Ion
Battery Series
CORE18V(R)
Breakaway Torque
214 ft-lb
Clutch Style
Impact
Handle Type
Pistol Grip
Retainer Type
Through Hole
No Load Speed
1,700 RPM
Item
Impact Wrench
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.64 lb, Clutch Style Impact, Features Compact Design, Extreme Precision, Includes Belt Clip, Magnetic Bit Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.