Shop FEIN
See all product information
Create Account
Jaw Set, 6" W Jaw
- Mfr # 99100001365
- Zoro # G323516742
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
For Vise Jaw Width
6 in
Compatible with Brand
Fein Power Tools
Includes
(2) Blank Protective Jaws, (2) Prism Protective Jaws
Compatible Manufacturer Model Number
99100001357
Features
(B) Blank: Extra Material Thickness Allows for Custom Machining for Specific Profiles, (P) Prism: V-Contour for Secure Holding of Round Workpieces Up to 1-1/2 in, Built-in Parallels Enable Precise 90 Degrees Drilling of Flat Material, Magnetic Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99100001365
- Zoro #
- G323516742
- UPC #
- 4014586992983
- Country of Origin
- India
Dimensions
- For Vise Jaw Width
- 6 in
- Fits Chest Size
- (B) Blank: Extra Material Thickness Allows for Custom Machining for Specific Profiles, (P) Prism: V-Contour for Secure Holding of Round Workpieces Up to 1-1/2 in, Built-in Parallels Enable Precise 90 Degrees Drilling of Flat Material, Magnetic Back
Details
- Compatible with Brand
- Fein Power Tools
- Includes
- (2) Blank Protective Jaws, (2) Prism Protective Jaws
- Compatible Manufacturer Model Number
- 99100001357
- Features
- (B) Blank: Extra Material Thickness Allows for Custom Machining for Specific Profiles, (P) Prism: V-Contour for Secure Holding of Round Workpieces Up to 1-1/2 in, Built-in Parallels Enable Precise 90 Degrees Drilling of Flat Material, Magnetic Back
- Item
- Jaw Set
- Compatible with Series
- VersaMAG
- Material
- Aluminum
- Compatible with Manufacturer Model Number
- 99100001357
- For Manufacturer Part Number
- 99100001357
- Compatible with Mfr. Model Number
- 99100001357
- Compatible Manufacturer Part Number
- 99100001357
- Shell Material
- Aluminum
- Compatible Series
- VersaMAG
Description
Jaw Set, Product Type Jaw Set, For Vise Jaw Width 6 in, Material Aluminum, Features (B) Blank: Extra Material Thickness Allows for Custom Machining for Specific Profiles, (P) Prism: V-Contour for Secure Holding of Round Workpieces Up to 1-1/2 in, Built-in Parallels Enable Precise 90 Degrees Drilling of Flat Material, Magnetic Back, Compatible with Brand Fein Power Tools, Compatible with Manufacturer Model Number 99100001357, Compatible with Series VersaMAG
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.