Shop FEIN
See all product information
Create Account
Replacement Jaw, 6" W Jaw
- Mfr # 99100001362
- Zoro # G523516818
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
For Vise Jaw Width
6 in
Features
Secure Clamping with Added Clearance for Fabrication Work
Compatible with Brand
Fein Power Tools
Compatible with Series
VersaMAG
Compatible Manufacturer Model Number
99100001357
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99100001362
- Zoro #
- G523516818
- UPC #
- 4014586992952
- Country of Origin
- India
- Item
- Replacement Jaw
- Features
- Secure Clamping with Added Clearance for Fabrication Work
- Compatible with Brand
- Fein Power Tools
- Compatible with Series
- VersaMAG
- Compatible Manufacturer Model Number
- 99100001357
- Material
- Steel
- Includes
- (2) 80 mm Riser Jaws
- Compatible with Manufacturer Model Number
- 99100001357
- For Manufacturer Part Number
- 99100001357
- Compatible with Mfr. Model Number
- 99100001357
- Compatible Manufacturer Part Number
- 99100001357
- Shell Material
- Steel
- Compatible Series
- VersaMAG
- Traction Material
- Steel
- For Use With
- VersaMAG
Dimensions
- For Vise Jaw Width
- 6 in
- Fits Chest Size
- Secure Clamping with Added Clearance for Fabrication Work
Description
Replacement Jaw, Product Type Replacement Jaw, For Vise Jaw Width 6 in, Material Steel, Features Secure Clamping with Added Clearance for Fabrication Work, Compatible with Brand Fein Power Tools, Compatible with Manufacturer Model Number 99100001357, Compatible with Series VersaMAG, Includes (2) 80 mm Riser Jaws
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.