This item is Discontinued.

Fein Kbh Carbide Tip Tiain 1" X 3/4" Cutter 63130307010

Kbh Carbide Tip Tiain 1" X 3/4" Cutter (Discontinued)

  • Mfr # 63130307010
  • Zoro # G4706275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63130307010
Zoro #
G4706275
UPC #
-
Country of Origin
Germany

Details

Item
Kbh Carbide Tip Tiain 1" X 3/4" Cutter

Description

Kbh Carbide Tip Tiain 1 In. X 3/4 In. Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.