Split Lock Washer, For Screw Size M4 Alloy Steel, Zinc Plated Finish

  • Mfr # 42498720440

  • Zoro # G4999374


product price:  $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Material
Alloy Steel
Finish
Zinc Plated
For Screw Size
M4
Outside Diameter
8 mm
Minimum Thickness
0.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42498720440
Zoro #
G4999374
UPC #
-
Country of Origin
Germany

Dimensions

For Screw Size
M4
Outside Diameter
8 mm
Minimum Thickness
0.50 mm
Inside Diameter
4.3 mm

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Plated
Standards
DIN 6798 J
System of Measurement
Metric
Material Grade/Class
Class 8.8
Rockwell Hardness
20

Description

Washer,M4,Lock,Ext Din 6798A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.