
Split Lock Washer, For Screw Size M5 Alloy Steel, Zinc Plated Finish
Mfr # 42498720560
Zoro # G5006182
product price:Â $1.89
/ea
Sold in multiples of 5 for $9.45
Key Features
Material
Alloy Steel
Finish
Zinc Plated
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.60 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42498720560
Zoro #
G5006182
UPC #
-
Country of Origin
Germany
Dimensions
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.60 mm
Inside Diameter
5.3 mm
Details
Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Plated
Standards
DIN 6798 J
System of Measurement
Metric
Material Grade/Class
Class 8.8
Rockwell Hardness
20
Description
Washer,M5,Lock,Int Din 6798J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.