Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrillPress, Weldon, 3/4in, 11A, 700RPM

  • Mfr # JME Shortslugger II

  • Zoro # G205311434


product price: $1,049.95
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
3/4
Drill Travel
3 9/16 in
Drill Point Pressure
2,248 lb
Magnet Type
Dual Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JME Shortslugger II
Zoro #
G205311434
UPC #
-
Country of Origin
India

Dimensions

Overall Height
12 1/2 in
Overall Width
7 in
Chuck Size
3/4 in
Overall Length
11 in
Cord Length
9.8 ft

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
3/4
Drill Travel
3 9/16 in
Drill Point Pressure
2,248 lb
Magnet Type
Dual Coil
Maximum Core Bit Compatibility
1 1/4 in
Drill Motor Model Included
72709461090
Application
Drilling
Plug Type
Three-Prong
Power Down Feed Included
No
Chuck Style
Keyed
Power Source
Corded
Number of Spindle Speeds
1
Tool Weight
23.15 lb
Reversible
No
Current
11 A
Coolant System
Yes
Magnetic Force
10,000 N
Series
JME
Variable Speed
No
Minimum Spindle Speed
700 RPM
Phase
Single-Phase
Minimum Working Speed
700 RPM
Maximum Spindle Speed
700 RPM
Tool Style
Compact
Base Type
Fixed
Tapping Compatible
No
Features
Small and Lightweight Single Speed Magnetic Base Drill
Number of Pieces
11
Spindle Travel
2 in
Maximum Working Speed
450 RPM
Minimum Core Bit Compatibility
7/16 in
Shop By
Hot Buys
Drilling Capacity in Steel
1 1/4 in

Description

Drill Press, Magnet Type Electric, Variable Speed No, Drilling Capacity in Steel 1 1/4 in, Drill Travel 3 9/16 in, Maximum Spindle Speed 700 RPM, Minimum Spindle Speed 700 RPM, Current 11 A, Voltage 120V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper 3/4 Weldon, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,248 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 9.8 ft, Plug Type Three-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.