Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Sanding Pads, 3-1/8In, PK2

  • Mfr # 63806136220

  • Zoro # G3954861


product price: $24.95
/pk 2, $12.48/ea

Key Features

Overall Length
3 3/16 in
Number of Pieces
2
Application
sanding
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63806136220
Zoro #
G3954861
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3 3/16 in
Size
3-1/8 in
Pad Thickness
0.037 in
Length
3 3/16 in
Width
3 3/16 in
Overall Width
3 3/16 in
Overall Thickness
0.04 in

Details

Item
Oscillating Tool Backing Pad
Number of Pieces
2
Application
sanding
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Rubber
Number of Vacuum Holes
6
Nap Type
Hook-and-Loop
Oscillating Tool Accessory Type
Backing Pad
Workpiece Shape
Flat Surfaces
Direct Fit For Tool Brand
Vacuum Hole Type
Vacuum Pad
Connection Type
Starlock
Compatible with Adapter
Bosch(TM), Fein
Shape
Triangular
Pad Face Attachment
Hook-and-Loop
For Workpiece Shape
Flat Surfaces
Connection Style
Starlock
Product Type
Backing Pad
Compatible Manufacturer Model Number
MULTIMASTER AMM 300, MULTIMASTER AMM 700 AS, MULTIMASTER MM 300, MULTIMASTER MM 500
Backing Type
Hook-and-Loop

Description

Oscillating Tool Backing Pad, Shape Triangular, Length 3 3/16 in, Width 3 3/16 in, Pad Thickness 0.037 in, Connection Type Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.