Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool, 120 V AC, Two-Prong

  • Mfr # MM 300 PLUS Q-START

  • Zoro # G402492523


original price: $249.99
6% off
new price: $234.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Application
Cutting Mortar, Other Commercial Applications, Cutting, Sanding, Material Removal, Flush-Cutting, Plunge Cutting, Sanding, Grinding, Grout Removal and Scraping, Polishing, Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Thin Sheet Metal
Lock-On Switch
Yes
Minimum Oscillations per Minute
10,000
Cord Length
16 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM 300 PLUS Q-START
Zoro #
G402492523
UPC #
-
Country of Origin
Germany

Dimensions

Cord Length
16 1/2 ft
Tool Length
18 1/2 in

Details

Item
Oscillating Tool
Number of Pieces
3
Application
Cutting Mortar, Other Commercial Applications, Cutting, Sanding, Material Removal, Flush-Cutting, Plunge Cutting, Sanding, Grinding, Grout Removal and Scraping, Polishing, Trim Cutting, Hardwood, Flooring, Door Jamb, Fiberglass, Thin Sheet Metal
Lock-On Switch
Yes
Minimum Oscillations per Minute
10,000
Plug Type
Two-Prong
Housing Material
Plastic
Oscillation Angle
4 Degrees
Maximum Oscillations per Minute
19,500
Tool Weight
6.7 lb
Kit Contents
(1) Bare Tool, (1) Saw Blade
Switch Type
Slide
Accessory Free Tool Change
No
Includes
Case, E-Cut Blade
Voltage
120 V AC
Oscillations per Minute
10,000 to 19,500
Features
Electronic Speed Control, Softgrip Zone, StarlockPlus Tool Mount, Fits All Starlock and StarlockPlus Accessories, Maintains Speed Under Load, Variable Speed
Anti-Vibration Technology
Yes
Connection Style
Starlock; Starlock Plus
Series
Multimaster
Handle Type
Barrel Grip
Built-In Light
No
Dust Management
Dust Extraction
Fits Accessory Brand
Bosch, FEIN
Power Source
Corded
Current
2.1 A
Speed Setting
Variable Speed

Description

Oscillating Tool, Voltage 120V AC, Plug Type Two-Prong, Current 2.1 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 4 Degrees , Accessory Free Tool Change No, Connection Style Starlock, Starlock Plus, Tool Length 18 1/2 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Built-In Light No, Fits Accessory Brand Bosch, DEWALT(R), FEIN, Cord Length 16 3/8 ft, Power Source Corded, Handle Type Barrel Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.