Shop FEIN
See all product information
Create Account
OscillatingToolBlade, L:4.25", PK5
- Mfr # 63903270030
- Zoro # G314772881
product price:Â
$
49.99
/pk of 5, $10.00/ea
Key Features
Overall Length
4 1/4 in
Number of Pieces
5
Material
High Speed Steel
For Workpiece Material
Caulking
Blade Type
Straight Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63903270030
- Zoro #
- G314772881
- UPC #
- 4014586473765
- Country of Origin
- France
- Item
- Oscillating Tool Blade
- Number of Pieces
- 5
- Material
- High Speed Steel
- For Workpiece Material
- Caulking
- Blade Type
- Straight Cutting
- Blade Shape
- Pointed
- Direct Fit For Tool Brand
- Fein Multimaster Series
- Connection Style
- 12-Point
- Product Type
- Oscillating Tool Blade
- Shell Material
- High Speed Steel
Dimensions
- Overall Length
- 4 1/4 in
- Overall Width
- 1 3/16 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style 12-Point, Blade Shape Pointed, Overall Length 4 1/4 in, Direct Fit For Tool Brand Fein Multimaster Series, Number of Pieces 5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.