Zoro Homepage

Polishing Bonnet, Fine Type, 6" Size

  • Mfr # 63723028010

  • Zoro # G0992953


product price: $29.29
/ea

Key Features

Pile Thickness (In.)
1-9/16
Characteristics
Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
Size
6"
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723028010
Zoro #
G0992953
UPC #
04014586282909
Country of Origin
Germany

Dimensions

Pile Thickness (In.)
1-9/16
Size
6"
Outside Diameter
6 in

Details

Characteristics
Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
For Use With
Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Application
For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
Item
Polishing Bonnet
Material
Foam
Color
Orange
Type
Fine
Compatible Tool Type
Angle Polisher

Description

Polishing Bonnet, Color Orange, Material Foam, Outside Diameter 6 in, Compatible Tool Type Angle Polisher, Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.