Shop FEIN
See all product information
Create Account
Punch and Die Kit
- Mfr # 30109169030
- Zoro # G616484499
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Application
Coil sections, Curve cuts, Interior cutouts, Notches, Profile sections
Capacity Stainless Steel
22 ga
Capacity Steel
16 ga
Compatible with Manufacturer Part Number
BLK 1.3 CSE
Product Type
Nibbler Punch and Die Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30109169030
- Zoro #
- G616484499
- UPC #
- 4014586275024
- Country of Origin
- Germany
Details
- Item
- Nibbler Punch and Die Set
- Application
- Coil sections, Curve cuts, Interior cutouts, Notches, Profile sections
- Capacity Stainless Steel
- 22 ga
- Capacity Steel
- 16 ga
- Compatible with Manufacturer Part Number
- BLK 1.3 CSE
- Product Type
- Nibbler Punch and Die Set
Description
Nibbler Punch and Die Set, Capacity Steel 16 ga, Capacity Stainless Steel 22 ga
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.