
Rapid charger AMPShare
Mfr # GAL 18 V-160
Zoro # G914386648
product price: $159.95
/ea
Free Shipping & Returns
Key Features
Features
16 Ah Power Boost Charging mode.
Color
Black
Battery Type
Lithium Ion
Voltage
120 V
Battery Platform
AMPShare (Bosch)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAL 18 V-160
Zoro #
G914386648
UPC #
4014586896854
Country of Origin
China
Details
Features
16 Ah Power Boost Charging mode.
Color
Black
Battery Type
Lithium Ion
Voltage
120 V
Battery Platform
AMPShare (Bosch)
Material
Metal and Plastic
Includes
1 - corded rapid AMPShare charger
Description
Rapid charger GAL 18 V-160 AMPShare|Short charging times thanks to the high charging current of 16 ampere, Power Boost charging mode, active air cooling and process-controlled charging management. With charge indicator and device for wall mounting.For all battery packs with AMPShare or Bosch Professional 18V battery interface. Charge times 80 % of max. capacity: GBA 18 V 2.0 Ah: 15 min., GBA 18 V 4.0 Ah: 16 min., GBA 18 V 5.0 Ah: 20 min., CORE 18 V 4.0 Ah: 32 min., CORE 18 V 8.0 Ah: 32 min., CORE 18 V 12.0 Ah: 36min.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.