This item is Discontinued.

Fein Sanding Belt, 4 in W, 39-3/8 in L, Zirconium Aluminum Oxide, 36 Grit 69903034000

Sanding Belt, 4 in W, 39-3/8 in L, Zirconium Aluminum Oxide, 36 Grit (Discontinued)

  • Mfr # 69903034000
  • Zoro # G4999882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69903034000
Zoro #
G4999882
UPC #
-
Country of Origin
Germany

Dimensions

Width
4 in
Length
39-3/8 in

Details

Item
Sanding Belt
Abrasive Material
Zirconium Aluminum Oxide
Grit
36
Backing Material
Heavy Polyester Fabric
Application
Grinding and Deburring for Steel and Non-Ferrous Metals

Description

Grinding Belt 100X1000 K 36 Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.