
Sanding Belt, 6 in W, 88-9/16 in L, Zirconium Aluminum Oxide, 36 Grit
Mfr # 69903054000
Zoro # G4979458
product price:Â $401.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
88-9/16 in
Abrasive Material
Zirconium Aluminum Oxide
Grit
36
Backing Material
Heavy Polyester Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69903054000
Zoro #
G4979458
UPC #
-
Country of Origin
Germany
Dimensions
Width
6 in
Length
88-9/16 in
Details
Item
Sanding Belt
Abrasive Material
Zirconium Aluminum Oxide
Grit
36
Backing Material
Heavy Polyester Fabric
Application
Grinding and Deburring for Steel and Non-Ferrous Metals
For Use With Mfr. Model Number
GIR
Description
Grinding Belt 150X2250 K 36 Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.