Zoro Homepage

Sanding Fleece w/Ruffles, 6 In, For 10F050

  • Mfr # 63723021013

  • Zoro # G7821362


product price: $35.19
/ea

Key Features

Material
Fleece
Works With
10F050 Polisher
Application
Bore Hole 9/16 in, Corrugated Folds Width 1-3/4 in, Metal Finishing
Dia. (In.)
6 in
Overall Diameter
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723021013
Zoro #
G7821362
UPC #
094715398705
Country of Origin
Portugal

Dimensions

Dia. (In.)
6 in
Overall Diameter
150 mm
Overall Width
30 mm
Diameter
150 mm

Details

Material
Fleece
Item
Sanding Fleece With Ruffles
Works With
10F050 Polisher
Application
Bore Hole 9/16 in, Corrugated Folds Width 1-3/4 in, Metal Finishing
Compatible Manufacturer Model Number
WPO 14-25 E
Product Type
Sanding Fleece
Number of Pieces
2

Description

Sanding Fleece With Ruffles, Product Type Sanding Fleece, For Use with Mfr Model Number WPO 14-25 E, Material Fleece, Number of Pieces 2, Overall Diameter 150 mm, Overall Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.