SandingSheetSet, 50sheets, L:3.125"
- Mfr # 63717090018
- Zoro # G214803005
product price:Â
$
30.95
/pk of 50, $0.62/ea
Key Features
Grit
240
Abrasive Material
Aluminum Oxide
Features
Long Life
Compatible Product Type
Cordless MULTIMASTER AMM 300 Plus Select, Cordless MULTIMASTER AMM 700 AS 4 Ah with Nylon Bag, MULTIMASTER MM 300 Plus QuickStart, MULTIMASTER MM 300 Plus Start, MULTIMASTER MM 500 Start Kit
Backing Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63717090018
- Zoro #
- G214803005
- UPC #
- 4014586182810
- Country of Origin
- Austria
- Item
- Sanding Sheet Set
- Grit
- 240
- Abrasive Material
- Aluminum Oxide
- Features
- Long Life
- Compatible Product Type
- Cordless MULTIMASTER AMM 300 Plus Select, Cordless MULTIMASTER AMM 700 AS 4 Ah with Nylon Bag, MULTIMASTER MM 300 Plus QuickStart, MULTIMASTER MM 300 Plus Start, MULTIMASTER MM 500 Start Kit
- Backing Type
- Hook-and-Loop
- Product Type
- Sanding Sheet Set
- Number of Sheets
- 50
Dimensions
- Overall Length
- 3 1/8 in
- Overall Width
- 3 1/8 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
- Fits Chest Size
- Long Life
Description
Sanding Sheet Set, Grit 240, Abrasive Material Aluminum Oxide, Backing Type Hook-and-Loop, Number of Sheets 50, Features Long Life, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.