Zoro Homepage

Sandpaper 150 Grit, PK50

  • Mfr # 63717087014

  • Zoro # G0761787


product price: $30.95
/pk 50, $0.62/ea

Key Features

Overall Width
3 3/16 in
Features
High Sanding Capacity, Long Service Life
Grit
150
Overall Length
80 mm
Width
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717087014
Zoro #
G0761787
UPC #
-
Country of Origin
Austria

Dimensions

Overall Width
3 3/16 in
Overall Length
80 mm
Width
3 3/16 in
Length
3 1/8 in

Details

Item
Sandpaper 150 Grit,PK50
Features
High Sanding Capacity, Long Service Life
Grit
150
Shape
Triangle
Connection Style
Starlock, Starlock Max, Starlock Plus
Abrasive Material
Aluminum Oxide
Flexible
Not Flexible
Backing Type
Hook-and-Loop
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Number of Sheets
50
Abrasive Color
Black
Material Application
All Materials
Oscillating Tool Accessory Type
Sanding Sheet Set
Product Type
Sanding Sheet Set
For Workpiece Material
All Materials

Description

Sandpaper 150 Grit,PK50, Shape Triangle, Grit 150, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Material Application All Materials, Flexible Not Flexible, Features High Sanding Capacity, Long Service Life, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.