
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63717247010
Zoro #
G5424423
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
4-1/2 in
Details
Item
Sandpaper Round Hook And Loop 4 1/2" Dia
Grit
1000
Application
For Removing Scratches From Paints, Gel Coat, Acrylic and Polycarbonate Windows, Clear-Finished Wood, Furniture
Features
Resin Bonded
Type
Perforated
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
Description
Sandpaper Round Hook And Loop 4 1/2 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.