M18 Strut Shear + 13/16" x 1-5/8" Dies
- Mfr # 2933-20, 49-16-1316
- Zoro # G022964202
product price:Â
$
6,329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
0
Safety Features
Trigger Lock
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
Number of Batteries Included
0
Includes
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2933-20, 49-16-1316
- Zoro #
- G022964202
- UPC #
- 045242548835
- Country of Origin
- China
Dimensions
- Die Sizes included
- (2) 13/16 in x 1 5/8 in Strut Shearing Dies, 1 5/8 in x 1 5/8 in Strut Shearing Dies
Details
- Number of Chargers Included
- 0
- Safety Features
- Trigger Lock
- Battery Capacity
- 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
- Number of Batteries Included
- 0
- Includes
- Bag
- Battery Platform
- M18(TM)
- Power Source - TS Only
- Cordless
- Application
- Shearing
- Voltage
- 18V DC
- Item
- Strut Shear Kit
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
M18 Strut Shear + 13/16" x 1-5/8" Dies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.