This item is Discontinued.

No Product Image Available

Sheet Metal Cutter, HSS, 2-5/16 in (Discontinued)

  • Mfr # 63134587025
  • Zoro # G7499326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134587025
Zoro #
G7499326
UPC #
N
Country of Origin
Germany

Dimensions

Max. Cutting Depth
1/4"
Shank Size
5/16" 3-Angle
Saw Dia.
2-5/16"
Pilot Drill Size
1/4" dia.

Details

Primary Saw Application
Metal
Tooth Material
High Speed Steel
Application
Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
Arbor Design
Not Included
Teeth per Inch
12
Impact Rated
No
Replacement Arbor No.
Mfr. No. 33498294640
Replacement Pilot Drill No.
Mfr. No. 63134998044
Item
Sheet Metal 2 5/16" X 1/4" Cutter

Description

Sheet Metal 2 5/16 In. X 1/4 In. Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.