Zoro Homepage

Tapping Collet, Blind Holes, 3/8 in.

  • Mfr # 63206102999

  • Zoro # G8080475


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Collet Series
Blind Holes
Tap Size
3/8"
For Use With
JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
Includes
3/8"-16"Tapping Collet-Blind Holes
Max. Body Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63206102999
Zoro #
G8080475
UPC #
663695600186
Country of Origin
Germany

Dimensions

Size
3/8"
Tap Size
3/8"
Max. Body Dia.
3/8 in

Details

Item
Collet
Collet Series
Blind Holes
For Use With
JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
Includes
3/8"-16"Tapping Collet-Blind Holes
Measurement System
Inch
Collet Type
Blind Hole Tapping
Product Type
Tap Collet
Compatible Tap Holder
JCM 200 Q-1, JCM 200 U, JCM 256 U, JCM 312

Description

Collet, Tap Size 3/8 In., For Use With JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.