Zoro Homepage

Tapping Collet, Blind Holes, 7/16 in.

  • Mfr # 63206103999

  • Zoro # G8454914


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Collet Series
Blind Holes
For Use With
JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
Tap Size
7/16"
Includes
7/16"-14 Tapping Collet-Blind Holes
Collet Type
Blind Hole Tapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63206103999
Zoro #
G8454914
UPC #
663695600193
Country of Origin
Germany

Dimensions

Size
7/16"
Tap Size
7/16"
Max. Body Dia.
7/16 in

Details

Item
Collet
Collet Series
Blind Holes
For Use With
JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
Includes
7/16"-14 Tapping Collet-Blind Holes
Collet Type
Blind Hole Tapping
Measurement System
Inch
Product Type
Tap Collet
Compatible Tap Holder
JCM 200 Q-1, JCM 200 U, JCM 256 U, JCM 312

Description

Collet, Tap Size 7/16 In., For Use With JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.