Tapping Collet, Through Holes, 5/8 in.
Mfr # 63206099999
Zoro # G8257706
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Collet Series
Through Holes
Tap Size
5/8"
For Use With
JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
Includes
5/8"-11 Tapping Collet-Through Holes
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63206099999
Zoro #
G8257706
UPC #
663695600162
Country of Origin
Germany
Dimensions
Size
5/8"
Tap Size
5/8"
Max. Body Dia.
5/8 in
Details
Item
Collet
Collet Series
Through Holes
For Use With
JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
Includes
5/8"-11 Tapping Collet-Through Holes
Measurement System
Inch
Collet Type
Through Hole Tapping
Product Type
Tap Collet
Compatible Tap Holder
JCM 200 Q-1, JCM 200 U, JCM 256 U, JCM 312
Description
Collet, Tap Size 5/8 In., For Use With JCM 200 U, JCM 256 U, JCM 312, Mfr. No. JCM 200 Q-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.