TITAN Coated Demolition Oscillating Saw Blade 2-1/2 in x 2 in, 3PK

  • Mfr # 63502228420
  • Zoro # G322983842
product price: 
$
42.79
/pk of 3, $14.26/ea

Key Features

For Use With
OMT blade for cutting wood, lumber with hidden nails, plasterboard, plastics and more.
Material
Coated Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63502228420
Zoro #
G322983842
UPC #
4068708032385
Country of Origin
Germany
Item
Oscillating Saw Blade
For Use With
OMT blade for cutting wood, lumber with hidden nails, plasterboard, plastics and more.
Material
Coated Bi-Metal

Description

FEIN TITAN Bimetal Coated Demolition Saw Blades are designed to be your go-to demolition multi-tool blade. TITAN Blades provide 4X longer life than standard High Carbon Steel saw blades. Designed with the Starlock blade mount system for fast, touchless blade changes, TITAN Coated Blades are compatible with 95% of all multi-tools on the market. TITAN Coated Saw Blades are tough, making them the right blade for renovation work. TITAN Coated Saw Blades can cut drywall, thin metal, light masonry and other materials. They make precision cuts in all species of wood and cut through hidden nails, making them the best blade for demolition work. Blade size: 2-1/2 in X 2 in, QTY: 3 Blades


  • Starlock mount fits 95% of all multi-tools from most brands
  • TITAN Coated Bimetal blades outlast high-carbon steel blades, up to 4x
  • Cuts wood, lumber with hidden nails, aluminum, plastic and copper pipes and more materials
  • Aggressive, fast cutting blade designed for demolition and renovation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews