Shop FEIN

TITAN Coated Universal Oscillating Saw Blade 1-3/4 in x 2-3/8 in, 3PK

  • Mfr # 63502152420
  • Zoro # G522983840

product price: 
$
42.79
/pk of 3, $14.26/ea

Key Features

For Use With
OMT blade for cutting metal (up to 2mm), aluminum, copper pipes, wood, plasterboard, plastics and more.
Material
Coated Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63502152420
Zoro #
G522983840
UPC #
4068708032088
Country of Origin
Germany

Details

Item
Oscillating Saw Blade
For Use With
OMT blade for cutting metal (up to 2mm), aluminum, copper pipes, wood, plasterboard, plastics and more.
Material
Coated Bi-Metal

Description

FEIN TITAN Bimetal Coated Universal Saw Blades are designed to be your go-to multi-tool blade. TITAN Blades provide 4X longer life than standard High Carbon Steel saw blades. Designed with the Starlock Plus blade mount system for fast, touchless blade changes, compatible with all multi-tools featuring a Starlock compatible head. TITAN Coated Saw Blades are tough, making them the right blade for renovation work. TITAN Coated Saw Blades can cut sheet metal up to 2 mm, aluminum profiles, copper pipes, wood, plasterboard, plastics and more. They make precision cuts in all species of wood and hidden nails, making them the best blade for many types of jobs. Blade size: 1-3/4 in X 2-3/8 in, QTY: 3 Blades


  • StarlockPlus mount fits all multi-tools with Starlock compatible heads
  • TITAN Coated Bimetal blades outlast high-carbon steel blades, up to 4x
  • Cuts wood, thin sheet metal, lumber with hidden nails, aluminum, plastic and copper pipes and more materials
  • Wavy, universal style blade is perfect for cutting a variety of materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.