Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIO drill/driver tapper 3/4in - 10 UNC for through-holes

  • Mfr # 63110042010

  • Zoro # G014354509


product price: $114.95
/ea
Free Shipping & Returns

Key Features

Tap Finish
Titanium Aluminum Nitride
Shank Dia.
3/4 in
Tap Material
HSS
Overall Length
3-15/16 in
Strength
64 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63110042010
Zoro #
G014354509
UPC #
4014586477497
Country of Origin
Germany

Dimensions

Shank Dia.
3/4 in
Overall Length
3-15/16 in

Details

Tap Finish
Titanium Aluminum Nitride
Tap Material
HSS
Strength
64 HRC
Features
High strength TiAIN (titanium-aluminum-nitride) coating
Includes
1 - VARIO tapper 3/4" - 10 UNC for through-holes
UNC
10

Description

VARIO tapper 3/4in - 10 UNC for through-holesHigh strength tool steel for long tool life 64 HRC, special impact wrench-compatible cutting geometries, and a TiAIN titanium-aluminum-nitride coating. The insert tools feature low wear and low friction and are heat-resistant. As a result, they can be used at high speeds and impact in high strength steel up to 130 ksi. Optimally suitable for the following material: unalloyed and alloyed steels of up to 130 ksi, aluminum, and brass.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.