Shop FEIN
See all product information
Create Account
VersaMAG L 6-1/4 in Magnetic Vise
- Mfr # MAGVISE160SET
- Zoro # G922983846
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Jaw Width
6 in
Construction Height
6-1/32 in
Jaw Height
2-3/8 in
Clamping Force (Lb.)
4,271 lbs
Overall Width
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAGVISE160SET
- Zoro #
- G922983846
- UPC #
- 4014586957234
- Country of Origin
- India
- Item
- Vise
- Clamping Force (Lb.)
- 4,271 lbs
- Magnetic Holding Force
- 2,810 lbs
- Max. Travel
- 6-1/2 in
- Color
- Orange
- Material
- Metal & Plastic
- Application
- Improve your metal work surface by adding a moveable, powerful magnetic vise
Description
Magnetic vise with a jaw opening of 6-1/4 in and jaw width of 6 in FEIN VersaMAG VISE 160 L SET magnetic vise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.