Zoro Homepage

Wave Washer, Alloy Steel, Black Oxide Finish

  • Mfr # 42446003009

  • Zoro # G4995926


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Number of Waves
3
Material
Alloy Steel
Finish
Black Oxide
Outside Dia.
31.7 mm
Overall Height
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42446003009
Zoro #
G4995926
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
31.7 mm
Overall Height
2 mm
Thickness
0.4 mm
Inside Dia.
26.5 mm

Details

Item
Wave Washer
Number of Waves
3
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Metric

Description

Washer Wave 26,5/31,7X0,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.