Zoro Homepage

Wave Washer, Alloy Steel, Black Oxide Finish

  • Mfr # 42498726140

  • Zoro # G5009996


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Number of Waves
3
Material
Alloy Steel
Finish
Black Oxide
Outside Dia.
0.855 in
Overall Height
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42498726140
Zoro #
G5009996
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.855 in
Overall Height
0.08 in
Thickness
0.02 in
Inside Dia.
0.65 in

Details

Item
Wave Washer
Number of Waves
3
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch

Description

Washer,Wave,.650 X .855 X .01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.