Welding Plate, 6" W Jaw
- Mfr # 99100001360
- Zoro # G423390549
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Compatible with Series
VersaMAG
Compatible Manufacturer Model Number
99100001357
For Vise Jaw Width
6 in
Includes
15 3/4 in x 15 3/4 in Welding Plate, 3 mm Allen Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99100001360
- Zoro #
- G423390549
- UPC #
- 4014586958972
- Country of Origin
- India
- Item
- Welding Plate
- Material
- Hardened Steel
- Compatible with Series
- VersaMAG
- Compatible Manufacturer Model Number
- 99100001357
- Includes
- 15 3/4 in x 15 3/4 in Welding Plate, 3 mm Allen Key
- Features
- Countersunk Holes Allow Quick, Secure Use of Standard Welding Table Accessories, Quick Alignment with mm and inch Scales and a 2 in Grid for Easy Setup and Clamping
- Compatible with Brand
- Fein Power Tools
- Compatible with Manufacturer Model Number
- 99100001357
- For Manufacturer Part Number
- 99100001357
- Compatible with Mfr. Model Number
- 99100001357
- Compatible Manufacturer Part Number
- 99100001357
- Shell Material
- Hardened Steel
- Compatible Series
- VersaMAG
Dimensions
- For Vise Jaw Width
- 6 in
- Fits Chest Size
- Countersunk Holes Allow Quick, Secure Use of Standard Welding Table Accessories, Quick Alignment with mm and inch Scales and a 2 in Grid for Easy Setup and Clamping
Description
Welding Plate, Product Type Welding Plate, For Vise Jaw Width 6 in, Material Hardened Steel, Features Countersunk Holes Allow Quick, Secure Use of Standard Welding Table Accessories, Quick Alignment with mm and inch Scales and a 2 in Grid for Easy Setup and Clamping, Compatible with Brand Fein Power Tools, Compatible with Manufacturer Model Number 99100001357, Compatible with Series VersaMAG, Includes 15 3/4 in x 15 3/4 in Welding Plate, 3 mm Allen Key
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.