Shop WALTER
See all product information
Create Account
Welding Accessory Wand Holder/Surox 204-304
- Mfr # 54B094
- Zoro # G209985945
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
For Use With
Surfox 204
Width
16.53 in
Height
3.54 in
Type
Accessory
Length
9.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B094
- Zoro #
- G209985945
- UPC #
- 662980383636
- Country of Origin
- Italy
- Item
- Weld Cleaning Accessories
- For Use With
- Surfox 204
- Type
- Accessory
Dimensions
- Width
- 16.53 in
- Height
- 3.54 in
- Length
- 9.44 in
Description
Wand holder accessory for Surfox 204
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.