Fein

Welding Positioner, Vertical Load200 lb.


product price: $4,599.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 110 V
  • Table Capacity Horizontal Load (Lbs.) 150
  • Tilt Range (Deg.) 0 to 90
  • Table Rotation Speed (RPM) 0 to 8
  • Table Capacity Vertical Load (Lbs.) 250
See all product information

Product Information

Dimensions

Table Dia. (In.) 16 in
Table Outside Diameter 16 in
Table Internal Chuck Diameter 2 1/2 in

Details

Item Welding Positioner
Voltage 110 V
Table Capacity Horizontal Load (Lbs.) 150
Tilt Range (Deg.) 0 to 90
Table Rotation Speed (RPM) 0 to 8
Table Capacity Vertical Load (Lbs.) 250
Phase 1
Amps 1.28 A
Includes Chuck
Horizontal Load Capacity 150 lb
Angle Increments 15 Degrees
Rotation Speed (Minimum) 0 RPM
Rotation Speed (Maximum) 8 RPM
Input Voltage 120V AC
Weight 90.4 lb
Tilt Angle (Maximum) 90 Degrees
Input Current 1.28 A
Work Table Type Rotary Welding Positioner
Maximum Current 300 A
Vertical Load Capacity 250 lb
Controller Type Variable-Speed Foot Pedal

Description

Welding Positioner, Controller Type Variable-Speed Foot Pedal, Horizontal Load Capacity 150 lb, Rotation Speed (Maximum) 8 RPM, Table Outside Diameter 16 in, Tilt Angle (Maximum) 90 Degrees , Vertical Load Capacity 250 lb, Angle Increments 15 Degrees , Maximum Current 300 A, Includes Chuck, Input Current 1.28 A, Input Voltage 120V AC, Phase Single, Rotation Speed (Minimum) 0 RPM, Table Internal Chuck Diameter 2 1/2 in, Weight 90.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.