Zoro Homepage

48 in. 1-Light lights 55 W LED Utility Light

  • Mfr # WRAP/4C/840IRMM

  • Zoro # G221732145


product price: $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP/4C/840IRMM
Zoro #
G221732145
UPC #
017801741674
Country of Origin
Thailand

Description

The Feit Electric WRAP/4C/840/IR/MM 46-inch LED utility light comes fully assembled and ready to provide added brightness to any workshop and/or garage. This fixture operates with maximum efficiency outputting 5 000 lumens of 4000K Cool White light while using only 55 watts. No need to worry about mounting in out-of-reach places integrated sensors turn the light on automatically whenever motion is detected and a remote gives you the ability to operate the light manually. Install in two ways: direct wire with two 6-inch cords or plug in with an included 5-foot cord. This LED fixture saves energy compared to equivalent fluorescent fixtures and needs less replacement over time with an estimated annual energy cost of only $6.62 and up to 50 000 hrs. of life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.