20W XENON BULB

  • Mfr # BPXN20/G8/3

  • Zoro # G510673906


product price:  $24.75
/ea

Key Features

Voltage
120V
Product Estimated Yearly Energy Cost
2.41
Product Life Hours
4000
Product Base
G8
Product Life
3.6 years / 4,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPXN20/G8/3
Zoro #
G510673906
UPC #
17801785258
Country of Origin
United States

Details

Voltage
120V
Product Estimated Yearly Energy Cost
2.41
Product Life Hours
4000
Product Base
G8
Product Life
3.6 years / 4,000 hours
Product Color Temperature
3000
Product Equivalent
20
Product Energy Used
20 Watts
Product Life Year
3.6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.