/2/RP LED Bulb, A15 Lamp, 75 W Equivalent, E26 Lamp Base, Yes, Clear, Daylight, 2PK

  • Mfr # BPA1575950CAFIL

  • Zoro # G222433546


product price:  $26.65
/pk 2, $13.33/ea

Key Features

Average Life
15000hr
CRI
90
Color Temp.
5000 K
Lamp Finish
Clear
Voltage Rating
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1575950CAFIL
Zoro #
G222433546
UPC #
017801159509
Country of Origin
China

Dimensions

Dimensions
3.4 in L x 1.9 in W

Details

Average Life
15000hr
CRI
90
Color Temp.
5000 K
Lamp Finish
Clear
Voltage Rating
120 V
Wattage Equivalency
75 W
Lamp Shape
A15
Light Color
Daylight
Dimmable
Dimmable
Wattage Rating
10 W
Efficiency
86.7%
Lumens
1050 Lumens
Lamp Base
E26

Description

Combine the classic look and feel of glass filament lighting with the advantages of modern LED technology with the BPA1575950CAFIL/2/RP LED light bulb from Feit Electric. This dimmable 5000 K daylight color temperature light produces 1050 Lumens while using just 10 W of electricity - saving up to 87% in energy costs over an equivalent 75 W incandescent bulb. A stylish traditional A-bulb look with exposed filament wrapped in glass housing is ideal for decorative lighting fixtures and will enhance the decor of any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.