Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.8 W, T6-1/2, Intermediate Screw (E17)

  • Mfr # BP40T61/2/SU/LED

  • Zoro # G906284020


product price: $6.49
/ea

Key Features

Voltage
120V AC
Watts
3.8 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T6-1/2
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP40T61/2/SU/LED
Zoro #
G906284020
UPC #
017801686142
Country of Origin
China

Dimensions

Bulb Dia.
7/8 in
Bulb Manufacturers Warranty Length
2 yr
Length
5 1/2 in
Overall Length
5 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.8 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T6-1/2
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
350 lm
Rated Life
15,000 hr
Light Technology
LED
Shatter-Resistant
No
Green Certification or Other Recognition
UL Energy Efficiency Certified
Color Rendering Index
90
Light Color
White
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Operating Temp. Range
-13 Degrees F
Bulb Finish
Clear
For Use With
Refrigerator
Wattage Equivalency
40 W
CA Title 20 Compliant
Yes
Bulb Primary Application
General Purpose
Rough Service
No
Lumen Selectable
No
Incandescent Wattage Equivalency
40 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Bulb Minimum Starting Temperature
-13 Degrees F
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

3.8 W,T6-1/2,Intermediate Screw (E17)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.