Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 W, G16-1/2, Candelabra Screw (E12), PK2

  • Mfr # BPG1660W950CAFIL2/RP

  • Zoro # G406284056


product price: $8.79
/pk 2, $4.40/ea

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Shape
G16-1/2
Bulb Housing
Glass
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPG1660W950CAFIL2/RP
Zoro #
G406284056
UPC #
-
Country of Origin
China

Dimensions

Length
3 1/3 in
Bulb Dia.
2 in
Overall Length
3 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
G16-1/2
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Wattage Equivalency
60W INC
Standards
FCC Compliant, RoHS Compliant, UL and cUL Listed
High Output
Yes
Green Certification or Other Recognition
UL Energy Efficiency Certified
Shatter-Resistant
No
Rough Service
No
Light Color
White
Energy Star Compliant
Yes
Bulb Finish
Frosted
Color Rendering Index
90
Bulb Primary Application
General Purpose
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-13 Degrees F
For Use With
Ceiling Fans, Lanterns
Compliance Type
CEC Title 20
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
60 W
Color Selectable
No
Lumen Selectable
No

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.