Zoro Homepage

9.9W Electric LED Bulb, 4PK

  • Mfr # 3467099

  • Zoro # G416330330


product price: $17.35
/pk 4, $4.34/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3467099
Zoro #
G416330330
UPC #
-
Country of Origin
China

Description

Features Electric LED bulb Specifications Watts: 9.9W Lumens: 800 lumens Color Temperature: 3000 K Bulb Type: GU24 Bulb Type: A-Line Bulb Shape Type: A19 Watt Equivalence: 60W Bulb Length: 4.5 in Average Rated Life: 25000 hr. Dimmable: Yes Bulb Diameter: 2.35 in Finish: Frosted Light Color: Warm White Voltage: 120 V Energy Star Compliant: No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.