Feit A19 E26 (Medium) Smart-Enabled Party Bulb Color Changing 4.5 Watt Equivalence 1 pk

  • Mfr # A19RGBY6WY/LEDI

  • Zoro # G705266401


product price:  $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19RGBY6WY/LEDI
Zoro #
G705266401
UPC #
17801172980
Country of Origin
China

Description

Light up your next party or special event with the Feit Electric A19/RGBY/6WY/LEDI Color Changing LED. This versatile A19 light bulb emits bright color-selectable light. 6 different color modes provide the perfect ambiance for weddings, parties, photoshoots, filming, and outdoor events. An integrated switch makes it easy to change colors. Simply turn the switch to cycle through red, green, blue, yellow, and color-cycling. You can also change colors by toggling a connected wall switch. This long-lasting LED light bulb uses just 4.5 watts of electricity - up to 92.5% less energy than equivalent 60-watt incandescent bulbs. It has an estimated annual cost of only $0.54. The medium E26 base fits standard household sockets. No apps or Wi-Fi are necessary. This bulb is damp location rated for use in bathrooms or covered patios and porches. Get fun, festive light that lasts up to 15,000 hours or 13.7 years with average 3-hour daily use.


  • • Festive light bulb perfect for celebrations and parties
  • • Four solid colors and a Smooth Transition mode * *
  • • LED technology uses considerably less power and lasts longer than incandescent lights
  • • Pre-select color mode before install, or change any time with the flip of a switch * *
  • • Damp location rated for indoor and covered outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.