Zoro Homepage

Bug Zapper and Light Bulb, 9 W, Cylinder Bulb, E26 Base, LED Lamp, 800

  • Mfr # C60/950CA/BZ/LED

  • Zoro # G716044074


product price: $22.29
/ea

Key Features

Bulb Shape
Cylinder
Light Color
Daylight Blue UV; Daylight Blue UV
Watts
9 W
Rated Life
15000 hr
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60/950CA/BZ/LED
Zoro #
G716044074
UPC #
17801159585
Country of Origin
China

Dimensions

Depth
6.5 in

Details

Bulb Shape
Cylinder
Light Color
Daylight Blue UV; Daylight Blue UV
Watts
9 W
Rated Life
15000 hr
Voltage
120 V
Lumens
800 Lumens
Lamp Type
LED

Description

Zap away annoying bugs and insects with this advanced Feit Electric dual purpose bug zapper and LED light bulb. Ideal for indoor or outdoor use, the zapper employs 5000K daylight white light and blue UV light to attract flying insects and kill them on site. The bug zapper is a chemical-free solution with a protective outer cage for safe installation and a removable tray for hassle-free clean-up. This non-dimmable LED bug light will replace a 60 W equivalent incandescent bulb using only 9 W of electricity. With a three-way switch control, you can change from LED daylight light to blue UV light for zapper use or use combined light and zapper together. The Feit Electric C60/950CA/BZ/LED bug zapper has an average life of 15,000 hr, is RoHS compliant and is 100% mercury free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.