This item is Discontinued.

Feit Electric CEILING FIXTURE WHT 7.5"" 73813

CEILING FIXTURE WHT 7.5"" (Discontinued)

  • Mfr # 73813
  • Zoro # G503511604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73813
Zoro #
G503511604
UPC #
17801738131
Country of Origin
China

Details

Voltage
120V
Lumens
850
Fixture Rated Life
45.7 years / 50,000 hours
Color Temperature
3000

Description

Feit Electric 3.25 in. H X 7.5 in. W X 7.5 in. L White Ceiling Fixture

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.