Color Changing LED Light Bulb, Motion Activated, PAR38 Lamp, 100 W Equivalent, White
- Mfr # PAR38100/5CCTCA/M
- Zoro # G123562000
product price:Â
$
30.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR38100/5CCTCA/M
- Zoro #
- G123562000
- UPC #
- 017801770087
- Country of Origin
- China
Description
Feit Electric Color Changing LED Light Bulb, Motion Activated, Wattage Rating: 11.6 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: PAR38, Lamp Finish: White, Lumens: 1050 Lumens, Dimmable: Non-Dimmable, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90, Average Life: 25,000 hr, Dimensions: 5.1 in L, Incandescent Equivalent: 100 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.