Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED A19, 11W, Dimmable, 90CRI, 1100 Lumen, 3500K, 15000 life
- Mfr # LED11A19DIMO93513YTLRP4/41297
- Zoro # G123777664
product price:Â
$
6.49
/ea
Sold in multiples of 4 for
$25.96
Key Features
Voltage
120V
Bulb Base Type
E26 Medium
Dimmable
Yes
Rated Life
15,000 hr
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED11A19DIMO93513YTLRP4/41297
- Zoro #
- G123777664
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120V
- Color Temperature
- 3500 K
- Bulb Base Type
- E26 Medium
- Dimmable
- Yes
- Rated Life
- 15,000 hr
- Lighting Technology
- LED
- Watts
- 11 W
- Light Color
- Frosted
- Wattage Equivalency
- 75 W
- CRI
- 90
- Bulb Shape
- A19
- Bulb Housing
- Soft Glass
- Lumens
- 1100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.