Compact Fluorescent Bulb, 65W Tubular Lamp, E39 Mogul Base, 4550 Lumens, 6500 K Color Temp, Frosted

  • Mfr # PLF65/65

  • Zoro # G922774628


product price:  $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLF65/65
Zoro #
G922774628
UPC #
017801824032
Country of Origin
United States

Description

BULB FLUO 4 TUBE MOGL DYLT 65W Specifications: Dimensions: 8 3/4 in H Suitable for: Recessed Fixture The PLF65/65 65 W Feit Electric CFL PL replacement natural daylight bulb is non-dimmable and will replace a 300 W equivalent incandescent bulb. It produces a similar light output of 4550 Lumens, uses 65 W of electricity and up to 76% less energy than a standard incandescent light bulb. This compact fluorescent light is ideal for recessed fixture applications. Feit Electric CFL bulbs have a relatively cool running performance, an average life of 10,000 hrs/9.1 years and are FCC compliant. Choose a dependable, Energy Star approved general-purpose bulb for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.