Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 450 lm, LED, White, PK4

  • Mfr # A1940CL927CA/FIL/4

  • Zoro # G415263356


product price: $11.43
/pk 4, $2.86/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1940CL927CA/FIL/4
Zoro #
G415263356
UPC #
017801159264
Country of Origin
United States

Dimensions

Length
4 1/3 in
Bulb Dia.
2 3/8 in
Overall Length
4 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
450 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
CEC Compliant Title 20
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Finish
Clear
Bulb Beam Angle
270 Degrees
Color Rendering Index
90
Rough Service
No
For Enclosed Fixtures
Yes
Shatter-Resistant
No
Light Color
White
Bulb Designation
A19
Color Selectable
No
Lumen Selectable
No
Bulb UL Type
Type A
Incandescent Wattage Equivalency
40 W

Description

Compact LED Bulb,450 lm,LED,White,PK4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.